£40.79
Ex VAT
£48.95
Inc VAT
8 Variations Available
Product Details
Product Specification
• A2 stainless steel provides good resistance to corrosion, especially in moist environments
• Heavy pattern design enhances load distribution, which is crucial for applications where the fastening system is subjected to high loads
• Stainless steel offers excellent strength and durability, making these washers suitable for long-term applications in various industrial settings
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420030922 |
For nom. size | M10 |
Grade | A2 |
Material | Stainless Steel |
MFR Part No. | 0623T56 |
Surface Treatment | Plain |
UNSPSC Code | 31161811 |