£2.09
Ex VAT
£2.51
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 18.1 |
For nom. size | M10 |
Hole Diameter | 10.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2.2mm |
UNSPSC Code | 31161811 |