SKU:
QFT6456520R
MPN:
QFT-645-6520R
£2.69
Ex VAT
£3.23
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 18.1 |
For nom. size | M10 |
Grade | A2 |
Hole Diameter | 10.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2.2mm |
UNSPSC Code | 31161811 |