£9.99
Ex VAT
£11.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Wave Spring Washer
Metric
A2 Stainless Steel
DIN 137 B
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 21 |
For nom. size | M10 |
Grade | A2 |
Hole Diameter | 10.5mm |
Material | Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31161811 |