£0.25
Ex VAT
£0.30
Inc VAT
6 Variations Available
Product Details
Product Specification
Conical Spring Washers,
Metric,
Spring Steel,
DIN 74361C (DIN17221)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
For nom. size | M12 |
Hole Diameter | 12.5mm |
Material | Spring Steel |
Thickness | 5mm |
UNSPSC Code | 31161811 |