£7.19
Ex VAT
£8.63
Inc VAT
24 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | Qualfast |
Diameter | 21.1 |
For nom. size | M12 |
Hole Diameter | 12.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 2.1mm |
UNSPSC Code | 31161811 |