£0.62
Ex VAT
£0.74
Inc VAT
7 Variations Available
Product Details
Product Specification
Double coil spring lock washer Spring steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 20.2 |
For nom. size | M12 |
Hole Diameter | 12.2mm |
Material | Spring Steel |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |