£2.99
Ex VAT
£3.59
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | Qualfast |
Diameter | 24.1 |
For nom. size | M12 |
Hole Diameter | 14.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |