£4.79
Ex VAT
£5.75
Inc VAT
13 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | Qualfast |
Diameter | 21.1 |
For nom. size | M12 |
Hole Diameter | 12.2mm |
Material | Spring Steel |
Surface Treatment | Galvanised |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |