SKU:
QFT6456520T
MPN:
QFT-645-6520T
£4.99
Ex VAT
£5.99
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 21.1 |
For nom. size | M12 |
Grade | A2 |
Hole Diameter | 12.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |