SKU:
QFT6456572T
MPN:
QFT-645-6572T
£4.49
Ex VAT
£5.39
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | Qualfast |
Diameter | 18 |
For nom. size | M12 |
Hole Diameter | 12.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |