£0.93
Ex VAT
£1.12
Inc VAT
10 Variations Available
Product Details
Product Specification
Conical spring washer for bolted connections DIN 6796 Spring steel DIN267-26 Mechanical zinc plated yellow passivated
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 35 |
For nom. size | M14 |
Hole Diameter | 15mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |