£10.79
Ex VAT
£12.95
Inc VAT
24 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 24.1 |
For nom. size | M14 |
Hole Diameter | 14.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 2.4mm |
UNSPSC Code | 31161811 |