SKU:
QFT6456512V
MPN:
QFT-645-6512V
£2.48
Ex VAT
£2.98
Inc VAT
10 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 24.1 |
For nom. size | M14 |
Hole Diameter | 14.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 3mm |
UNSPSC Code | 31161811 |