SKU:
QFT6456520V
MPN:
QFT-645-6520V
£9.19
Ex VAT
£11.03
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 24.1 |
For nom. size | M14 |
Grade | A2 |
Hole Diameter | 14.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 3mm |
UNSPSC Code | 31161811 |