£13.79
Ex VAT
£16.55
Inc VAT
24 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 27.4 |
For nom. size | M16 |
Hole Diameter | 16.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 2.8mm |
UNSPSC Code | 31161811 |