£7.19
Ex VAT
£8.63
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 27.4 |
For nom. size | M16 |
Hole Diameter | 16.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |