SKU:
QFT6456512X
MPN:
QFT-645-6512X
£8.79
Ex VAT
£10.55
Inc VAT
10 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 27.4 |
For nom. size | M16 |
Hole Diameter | 16.2mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |