£5.79
Ex VAT
£6.95
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 24.4 |
For nom. size | M16 |
Hole Diameter | 16.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |