£5.79
Ex VAT
£6.95
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 29.4 |
For nom. size | M18 |
Hole Diameter | 18.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |