£0.99
Ex VAT
£1.19
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 5.1 |
For nom. size | M2.5 |
Grade | A2 |
Hole Diameter | 6.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.6mm |
UNSPSC Code | 31161811 |