£1.07
Ex VAT
£1.28
Inc VAT
11 Variations Available
Product Details
Product Specification
Conical Spring Washers For Bolted Connection
Metric
Spring Steel (DIN267-26)
DIN 6796
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 45 |
For nom. size | M20 |
Hole Diameter | 21mm |
Material | Spring Steel |
Thickness | 5mm |
UNSPSC Code | 31161811 |