£0.81
Ex VAT
£0.97
Inc VAT
8 Variations Available
Product Details
Product Specification
Double coil spring lock washer Spring steel
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 32.2 |
For nom. size | M20 |
Hole Diameter | 20.2mm |
Material | Spring Steel |
Thickness | 4mm |
UNSPSC Code | 31161811 |