£25.79
Ex VAT
£30.95
Inc VAT
13 Variations Available
Product Details
Product Specification
Wave spring washer DIN 137 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 36 |
For nom. size | M20 |
Hole Diameter | 21mm |
Material | Spring Steel |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |