£0.50
Ex VAT
£0.60
Inc VAT
14 Variations Available
Product Details
Product Specification
Locking Edge Washer
Metric
Spring Steel - Zinc Yellow Passivated
DIN 128 A
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 35.9 |
For nom. size | M22 |
Hole Diameter | 22.5mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 3.2mm |
UNSPSC Code | 31161811 |