£10.99
Ex VAT
£13.19
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 40 |
For nom. size | M24 |
Hole Diameter | 24.5mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 5mm |
UNSPSC Code | 31161811 |