£0.15
Ex VAT
£0.18
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 35.9 |
For nom. size | M24 |
Hole Diameter | 24.5mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 5mm |
UNSPSC Code | 31161811 |