£2.09
Ex VAT
£2.51
Inc VAT
7 Variations Available
Product Details
Product Specification
Double coil spring lock washer Spring steel
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 40.5 |
For nom. size | M26 |
Hole Diameter | 26.5mm |
Material | Spring Steel |
Thickness | 5mm |
UNSPSC Code | 31161811 |