£1.19
Ex VAT
£1.43
Inc VAT
24 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 6.2 |
For nom. size | M3 |
Hole Diameter | 3.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.7mm |
UNSPSC Code | 31161811 |