£0.59
Ex VAT
£0.71
Inc VAT
10 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 6.2 |
For nom. size | M3 |
Hole Diameter | 3.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 0.8mm |
UNSPSC Code | 31161811 |