£0.61
Ex VAT
£0.73
Inc VAT
13 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 48.2 |
For nom. size | M30 |
Hole Diameter | 30.5mm |
Material | Spring Steel |
Surface Treatment | Galvanised |
Thickness | 6mm |
UNSPSC Code | 31161811 |