£31.99
Ex VAT
£38.39
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 55.2 |
For nom. size | M33 |
Hole Diameter | 33.5mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 6mm |
UNSPSC Code | 31161811 |