SKU:
QFT6456521L
MPN:
QFT-645-6521L
£1.07
Ex VAT
£1.28
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 58.2 |
For nom. size | M36 |
Grade | A2 |
Hole Diameter | 36.5mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 6mm |
UNSPSC Code | 31161811 |