£0.93
Ex VAT
£1.12
Inc VAT
16 Variations Available
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 52.2 |
For nom. size | M36 |
Hole Diameter | 36.5mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 7mm |
UNSPSC Code | 31161811 |