£6.79
Ex VAT
£8.15
Inc VAT
11 Variations Available
Product Details
Product Specification
Conical Spring Washers For Bolted Connection
Metric
Spring Steel (DIN267-26)
DIN 6796
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 9 |
For nom. size | M4 |
Hole Diameter | 4.3mm |
Material | Spring Steel |
Thickness | 1mm |
UNSPSC Code | 31161811 |