£0.39
Ex VAT
£0.47
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 7.6 |
For nom. size | M4 |
Grade | A2 |
Hole Diameter | 4.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.9mm |
UNSPSC Code | 31161811 |