£0.59
Ex VAT
£0.71
Inc VAT
22 Variations Available
Product Details
Product Specification
Manufactured from spring steel and Bright Zinc-Plated (BZP), these rectangular section spring washers possess a single coil and are available in a range of metric sizes.
Features and Benefits
• Manufactured from spring steel which is highly durable
• Available in a range of metric sizes to suit your exact needs
• Bright Zinc Plating (BZP) protects the product against corrosion as well as general wear and tear
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 127B
• NEN 1197B
• BS 4464 B
• NF E25-515
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 7.6 |
For nom. size | M4 |
Hole Diameter | 4.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.9mm |
UNSPSC Code | 31161811 |