£0.39
Ex VAT
£0.47
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 7.6 |
For nom. size | M4 |
Hole Diameter | 4.1mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 0.9mm |
UNSPSC Code | 31161811 |