£3.19
Ex VAT
£3.83
Inc VAT
14 Variations Available
Product Details
Product Specification
Available in a variety of metric sizes, these single coil, square section spring washers are ideal for holding fasteners in place even when under vibratory forces, to prevent unscrewing. Manufactured from spring steel, each product is electroplated with a BZP to ensure maximum durability.
Features and Benefits
• BZP (Bright Zinc Plating) finish protects the spring washers from corrosion as well as general wear and tear
• Available in a variety of thread sizes from M3 up to M30 to suit your requirements
• Manufactured from spring steel for resilience
• Will prevent nuts from moving even when under vibratory forces
Typical Applications
• Automotive
• Engineering
• Construction
Standards
• DIN 7980
• BS 4464A
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 7 |
For nom. size | M4 |
Hole Diameter | 4.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 1.2mm |
UNSPSC Code | 31161811 |