£1.69
Ex VAT
£2.03
Inc VAT
10 Variations Available
Product Details
Product Specification
Wave Spring Washer
Metric
A2 Stainless Steel
DIN 137 B
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 9 |
For nom. size | M4 |
Grade | A2 |
Hole Diameter | 4.3mm |
Material | Stainless Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |