£3.49
Ex VAT
£4.19
Inc VAT
24 Variations Available
Product Details
Product Specification
Curved Spring Lock Washer,
Metric,
Spring Steel - BZP,
DIN 128 A.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Diameter | 68.2 |
For nom. size | M42 |
Hole Diameter | 42.5mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 7mm |
UNSPSC Code | 31161811 |