£0.56
Ex VAT
£0.67
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Diameter | 68.2 |
For nom. size | M42 |
Hole Diameter | 42.5mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 7mm |
UNSPSC Code | 31161811 |