SKU:
QFT6456521S
MPN:
QFT-645-6521S
£3.27
Ex VAT
£3.92
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Diameter | 75 |
For nom. size | M48 |
Grade | A2 |
Hole Diameter | 49mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 7mm |
UNSPSC Code | 31161811 |