£1.99
Ex VAT
£2.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Locking Edge Washer
Metric
Spring Steel - Zinc Yellow Passivated
DIN 128 A
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 9.2 |
For nom. size | M5 |
Hole Diameter | 5.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 1mm |
UNSPSC Code | 31161811 |