£0.49
Ex VAT
£0.59
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 9.2 |
For nom. size | M5 |
Hole Diameter | 5.1mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 1.2mm |
UNSPSC Code | 31161811 |