£0.39
Ex VAT
£0.47
Inc VAT
10 Variations Available
Product Details
Product Specification
Helical spring lock washer DIN 127 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 9.2 |
For nom. size | M5 |
Hole Diameter | 5.1mm |
Material | Spring Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thickness | 1.2mm |
UNSPSC Code | 31161811 |