£1.09
Ex VAT
£1.31
Inc VAT
13 Variations Available
Product Details
Product Specification
Wave spring washer DIN 137 B Spring steel DIN267-26
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Diameter | 11 |
For nom. size | M5 |
Hole Diameter | 5.3mm |
Material | Spring Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |