£5.99
Ex VAT
£7.19
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Diameter | 83 |
For nom. size | M52 |
Hole Diameter | 53mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 8mm |
UNSPSC Code | 31161811 |