£4.07
Ex VAT
£4.88
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Spring Lock Washer
DIN 127 B
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Diameter | 87 |
For nom. size | M56 |
Hole Diameter | 57mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 8mm |
UNSPSC Code | 31161811 |