£8.45
Ex VAT
£10.14
Inc VAT
11 Variations Available
Product Details
Product Specification
Curved spring washer DIN 137 A Stainless steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
For nom. size | M6 |
Grade | A1 |
Hole Diameter | 6.4mm |
Material | Stainless Steel |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |